Motion
3214L
Road Hustler® Leather Driver Glove with Wing Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige/Brown
Mi Item #03446386
MFR #3214L
Price$11.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Wing Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige/Brown
Mi Item #03446386
MFR #3214L

Mfr description
3214L COW GRAIN DRIVERS GLOVE W/WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Unlined, Wing Thumb, Shirred Elastic Back, Color-coded hem
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Brown
  • Comfort Features
    Wing Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Unlined, Wing Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Cow Leather Wing Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3214
  • Stitching Material
    Cotton
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)