Motion
3201XS
Driver Gloves, Cow Grain Lthr, Cream, XL, PR
MI ITEM #03446388
MFR #3201XS
Your Price$9.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Gloves, Cow Grain Lthr, Cream, XL, PR
MI ITEM #03446388
MFR #3201XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.53/pr(List $10.96)

Overview

Mfr description
3201XS COW GRAIN DRIVERS GLOVE W/

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    B Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Full-Grain Cowhide
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Series
    MCR Safety 3201
  • Stitching Material
    Cotton/Polyester
  • Description Keyword
    Unlined
  • Liner Material
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text