Motion
1936M
Mustang® Leather Palm Glove with Fabric Back - M or Size 8, Cowhide Grain Leather, No Grade Listed, Cotton, Color Blue/Gray
Mi Item #03446389
MFR #1936M
Price$15.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Leather Palm Glove with Fabric Back - M or Size 8, Cowhide Grain Leather, No Grade Listed, Cotton, Color Blue/Gray
Mi Item #03446389
MFR #1936M

Mfr description
1936M MUSTANG-GRAIN LEATHER GT GLOVE MED
  • Premium grain leather palm
  • Durability and dexterity
  • Full feature Gunn pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Wing Thumb, Gauntlet Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue/Gray
  • Comfort Features
    Wing Thumb
  • Construction Description
    Wing Thumb
  • Cuff Type
    Gauntlet
  • Description
    Mustang Series Premium A Grade Leather Palm Work Gloves 4.5 Inch Rubberized Gauntlet Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Abrasion-Resistant, Reinforced
  • Protection Type
    General Protection
  • Series
    1936
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)