Motion
1933L
Bullseye® Leather Palm Glove with Fabric Back - L or Size 9, Leather, Industry Grade, Thermal and Cut Resistant, Color Beige
MI ITEM #03446391
MFR #1933L
Price$8.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bullseye® Leather Palm Glove with Fabric Back - L or Size 9, Leather, Industry Grade, Thermal and Cut Resistant, Color Beige
MI ITEM #03446391
MFR #1933L

Mfr description
1933L INDUSTRY MIXD GRAIN LEA PLM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.49/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    6.275 oz

Details

  • Additional Details
    Wing Thumb, Gauntlet Cuff, Gunn Pattern
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Wing Thumb, Gunn Cut
  • Construction Description
    Gunn Pattern, Wing Thumb
  • Cuff Type
    Gauntlet
  • Description
    Industry Grade Grain Leather Leather Palm Work Gloves 4.5 Inch Rubberized Gauntlet Cuff
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Leather
  • Lining Material
    Thermal and Cut Resistant
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)