Motion
1925M
Snort-N-Boar® General Purpose Work Gloves - Medium Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446392
MFR #1925M
List Price$10.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snort-N-Boar® General Purpose Work Gloves - Medium Size, Safety Cuff, Pigskin Leather Material
MI ITEM #03446392
MFR #1925M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/pr for your price

Overview

Mfr description
1925M PIG GRAIN LEATHER PALM

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Pigskin Leather
  • Leather Grade
    Premium A Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text