Motion
9124KI
Hot Mill Hot Mill Gloves - Size Large, Cotton, Band Top Cuff Type, Pair, White
MI ITEM #03446410
MFR #9124KI
Your Price$4.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Mill Hot Mill Gloves - Size Large, Cotton, Band Top Cuff Type, Pair, White
MI ITEM #03446410
MFR #9124KI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.61/pr(List $6.36)

Overview

Mfr description
9124KI HOT MILL PREMIUM 24 0Z BAND-TOP

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Lining Material
    Cotton
  • Cuff Type
    Band Top
  • Hand Type
    Pair
  • Color
    White
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Product Line
    Hot Mill
  • UPC_NO
    30451439124699
  • Description Keyword
    Cotton Lined
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Protection Type
    Heat Protection
  • Material Type
    Cotton & Cotton Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text