Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- Women's SizeM
Details
- Additional DetailsKnit Wrist, Seamless Knit, Breathable
- Ansi Isea Abrasion Resistance LevelLevel 2
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialCotton & Cotton Blend
- Coating CoverageCriss-Cross Pattern
- Coating MaterialPVC
- ColorOrange
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA2
- Description9675 M - Honey Grip Work Gloves - Orange Cotton/Polyester String Knit - PVC Honeycomb Criss-Cross Grip - Uncured PVC Adds Excellent Gripping Power
- Description KeywordUnlined
- Duty TypeHeavy Duty
- FDA ApprovedNo
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternHoneycomb Criss-Cross
- Hand TypePair
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorOrange
- Liner MaterialCotton, Polyester Blend
- Lining MaterialPolyester
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9675 M
- MaterialAcrylic, Polyester
- Material TypeFabric Work Gloves
- Palm FeaturesHoneycomb
- Product LineGrip Honey
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesHoney Grip
- Standards MetANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, TAA Compliant
- Static DissipativeNo
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeString Knit
- UPC_NO30451439675207