Motion
9675XL
General Purpose Work Gloves - X-Large Size, PVC Coated, Knit Wrist Cuff, Acrylic, Polyester Material
MI ITEM #03446416
MFR #9675XL
List Price$2.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, PVC Coated, Knit Wrist Cuff, Acrylic, Polyester Material
MI ITEM #03446416
MFR #9675XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.70/pr for your price

Overview

Mfr description
9675XL HONEYGRIP ACRYLIC/POLY 7 GAUGE

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Acrylic, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Criss-Cross Pattern
  • Lining Material
    Acrylic, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Coating Material
    PVC Honeycomb Criss-Cross Grip Uncured
  • Description Keyword
    Unlined
  • UPC_NO
    30451439675443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text