Motion
9675S
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Acrylic, Polyester Material
Mi Item #03446418
MFR #9675S
Price$2.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Acrylic, Polyester Material
Mi Item #03446418
MFR #9675S

Mfr description
9675S HONEYGRIP ACRYLIC/POLY 7 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    identify sizes
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Acrylic, Synthetic
  • Coating Coverage
    Criss-Cross Pattern
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    9675 - Honey Grip Work Gloves - Orange Acrylic/Polyester String Knit - PVC Honeycomb Criss-Cross Grip - Uncured PVC Adds Excellent Gripping Power
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Honeycomb Criss-Cross
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Orange
  • Liner Material
    Acrylic, Polyester Blend
  • Lining Material
    Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9675 S
  • Material
    Acrylic, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Honeycomb
  • Product Line
    Grip Honey
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9675
  • Standards Met
    ANSI/ISEA 105, 2024 Standard ASTM F2992-15
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439675139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)