Overview
Mfr description
9643MM HEAVY WEIGHT MULTICOLOR
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Non Coating
- Coating CoverageUncoated
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Length
- Description KeywordUnlined
- UPC_NO30451439643763
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data