Motion
9643SM
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446422
MFR #9643SM
Price$1.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446422
MFR #9643SM

Mfr description
9643SM HEAVY BLEND MULTICOLOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.30/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9 in
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Reversible, Seamless Knit
  • Anti Slip Grip
    No
  • Application
    Maintenance, General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Yellow / Multi-Color
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves 7 Gauge Heavy Weight Multi-Color Cotton Polyester
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Multi-Color
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9643 SM
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Type
    String Knit
  • UPC_NO
    30451439643695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)