Motion
9507M
General Purpose Work Glove - M or Size 8 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446431
MFR #9507M
Price$0.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446431
MFR #9507M

Mfr description
9507M HVY WGT 850GR 85COT/15POLY GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.94/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    S, L
  • Women's Size
    S, L

Details

  • Additional Details
    Gauge, Heavy Weight, Reversible, Knit Wrist, FDA Accepted Material, EcoFriendly MFG, Nearshore Manufacturing, TAA Compliant
  • Anti Slip Grip
    No
  • Application
    General hand protection, Light duty applications
  • Back Material
    Cotton & Cotton Blend, Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Yellow / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    9507 M - String Knit Work Gloves 7 Gauge Heavy Weight Gray 70% Cotton 30% Polyester Multipurpose cotton polyester strings knit work gloves.
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Light Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General hand protection, Light duty applications
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Cotton, Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9507 M
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    Memphis
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9507 M
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F1060 - 18
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    30451439508505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)