Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsFood Grade, Knit Wrist, Reversible
- ApplicationGeneral Maintenance, Material Handling
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- ColorBlue / Grey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionString Knit Work Gloves
- Description KeywordCotton Blend Lined
- Duty TypeHeavy Duty
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternReversible
- Hand TypePair
- Industry UseGeneral Maintenance, Material Handling
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number9507 S
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9507
- Standards MetFDA Compliant
- Static DissipativeNo
- Supported Or UnsupportedUnsupported
- Thumb StyleReversible
- Thumb TypeReversible
- TypeString Knit
- UPC_NO30451439507133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)