Motion
9506M
General Purpose Work Glove - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
MI ITEM #03446434
MFR #9506M
Price$0.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
MI ITEM #03446434
MFR #9506M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.77/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Gauge, Heavy Weight, Knit Wrist, Reversible, FDA Accepted Material
  • Application
    General Hand Protection, Light Duty Applications
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves 7 Gauge Heavy Weight Natural Cotton Polyester Hemmed Cuff
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Heavy Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    String Knit
  • Hand Type
    Pair
  • Industry Use
    General Hand Protection, Light Duty Applications
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9506 M
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9506
  • Standards Met
    TAA Compliant, FDA Accepted Material
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439506761

Overview

Mfr description
9506M HVY WGT 850 GR 70COTTON/30POLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought