Specifications
Dimensions
- Glove SizeL or Size 9
- Length10-3/4 in
- Men'S SizeL
Details
- Additional DetailsKnit Wrist, Food Grade
- Ansi Isea Abrasion Resistance LevelLevel 1
- ApplicationGeneral Purpose, Glove Liner
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- ColorWhite / Black
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA2
- DescriptionString Knit Work Gloves - 7-Gauge Heavyweight Black Cotton/Polyester - Hemmed Cuff
- Description KeywordUnlined
- Duty TypeHeavy Duty
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternString Knit
- Hand TypePair
- Industry UseGeneral Purpose, Glove Liner
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless
- Manufacturer Catalog Number9506 LB
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9506 B
- Standards MetANSI/ISEA 105, ASTM F2992-15, ASTM F1060-18, FDA Compliant, TAA Compliant
- Supported Or UnsupportedUnsupported
- TypeString Knit
- UPC_NO30451431643327
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)