Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsSeamless Knit, Knit Wrist, Insulated
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationMulti-industrial applications
- Back MaterialAcrylic, Synthetic, Cotton & Cotton Blend
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGrey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA3
- DescriptionMCR Safety NXG Insulated Work Gloves - 10-Gauge Acrylic Cotton Shell - Gray Latex Coated Palm and Fingertips
- Description KeywordUnlined
- Duty TypeHeavy Duty
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- Industry UseMulti-industrial applications
- InsulatedYes
- Knit Gauge10
- Liner ColorWhite
- Liner MaterialAcrylic, Cotton, Polyester
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Manufacturer Catalog Number9690 M
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesCoated
- Product LineFlex Therm
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 2241
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439690293
Overview
Mfr description
9690M FLEX-THERM HEAVY WEIGHT M 10 GAUGE