Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 3
- ApplicationGeneral Purpose
- Back MaterialAcrylic, Cotton & Cotton Blend, Synthetic
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGrey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA3
- DescriptionMCR Safety NXG Insulated Work Gloves
- Description KeywordUnlined
- Duty TypeHeavy Duty
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- InsulatedYes
- Knit Gauge10
- Laundering CapabilityWashable
- Liner ColorWhite
- Liner MaterialAcrylic, Cotton, Polyester
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Manufacturer Catalog Number9690 S
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesLatex Coated
- Product LineFlex Therm
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 2241
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439690125
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)