Motion
9615MM
General Purpose Work Gloves - Medium Size, Knit Wrist Cuff, Polyester Material
MI ITEM #03446447
MFR #9615MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Knit Wrist Cuff, Polyester Material
MI ITEM #03446447
MFR #9615MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    10 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Blue, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Lining Material
    Polyester
  • Material
    Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    30451439615975

Overview

Mfr description
9615MM TEXTURED POLYESTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought