Motion
5045L
SensaTouch® Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick
Mi Item #03446464
MFR #5045L
Price$14.27/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaTouch® Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, 5.0 mil Thick
Mi Item #03446464
MFR #5045L

Mfr description
5045L LATEX DISPOSABLES MEDICAL GRADE
  • Ambidextrous 5 mil thick gloves with rolled cuffs and a textured finish for better grip
  • Component materials comply with FDA regulations for food contact
  • Applications: Clinical laboratories, patient examinations, dentistry, dental hygiene, pharmacy, nursing home care, veterinarian
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    9-1/2 in
  • Thickness
    5.0 mil

Details

  • Application
    Medical/Exam Grade
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "SensaTouch®"
  • Product Types
    Powder Free Disposable Glove
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451435045345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)