Motion
16025L
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Aramid Blend, Color White
Mi Item #03446475
MFR #16025L
Price$17.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Aramid Blend, Color White
Mi Item #03446475
MFR #16025L

Mfr description
16025L SIDE DOUBLE PALM/FINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.32/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    7.983 oz

Details

  • Additional Details
    Double Palm, Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Wing Thumb, Fleece Lined
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Sidekick Series Gloves Select Side Split Leather Palm Work Gloves Double Leather Palm and Fingers 2.5-Inch Rubberized Safety Cuff Sewn with DuPont Kevlar for superior durability
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Aramid Blend
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Palm, Reinforced
  • Protection Type
    General Protection
  • Series
    16025
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)