Motion
1702XL
Big Jake® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A+ Grade, Kevlar, Color White
Mi Item #03446478
MFR #1702XL
Price$19.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A+ Grade, Kevlar, Color White
Mi Item #03446478
MFR #1702XL

Mfr description
1702XL BIG JAKE W/KEVLAR PALM LINING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.95/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Wing Thumb
  • Construction Description
    Gunn Pattern, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Big Jake Series Leather Palm Work Gloves-Premium A+ Grade Split Side Leather-2.75-Inch Safety Cuff-Palm Lined with DuPont Kevlar Aramid-Sewn with DuPont Kevlar Thread
  • Description Keyword
    Kevlar® Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Kevlar
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Kevlar Lined
  • Protection Type
    General Protection
  • Series
    1702
  • Stitching Material
    DuPont Kevlar Thread
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)