Motion
1200SXL

MCR SAFETY
1200SXL

Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #03446480
MFR #1200SXL
Price$4.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
1200SXL

Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #03446480
MFR #1200SXL

Mfr description
1200SXL SPLIT LTHR PALM GLVE W/STARCHD C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Wing Thumb, Breathable Back
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Economy Split Leather Palm Work Gloves Striped Fabric Back and Cuff 2.5 Inch Starched Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    D Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    1200S
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)