Motion
1220S
General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446482
MFR #1220S
Price$3.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446482
MFR #1220S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.79/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Grey, Red
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Overview

Mfr description
1220S GUNN LEATHER/STRIPE FABRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought