Motion
1730L
Big Jake® Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color White
MI ITEM #03446493
MFR #1730L
Price$15.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color White
MI ITEM #03446493
MFR #1730L

Mfr description
1730L BIG JAKE LEA PALM DUCK GAUNT CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    4.5000 in, 114.29 mm
  • Weight
    8 oz

Details

  • Additional Details
    Gauntlet Cuff, Knuckle Strap, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Closure Type
    Gauntlet
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Gauntlet
  • Description
    Premium leather palm work glove with extended cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    1730
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)