Motion
1270B
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Cotton Lined, Grey, Red
MI ITEM #03446498
MFR #1270B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Cotton Lined, Grey, Red
MI ITEM #03446498
MFR #1270B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1270B PLASTICIZED CUFF SELECT LEATHER

Specifications

  • Glove Size
    Large
  • Material Type
    Leather Palm
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Grey, Red
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text