Motion
1205L
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Gray/Red
Mi Item #03446499
MFR #1205L
Price$6.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Gray/Red
Mi Item #03446499
MFR #1205L

Mfr description
1205L RED FLEECE LINED LEATHER PALM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    6.366

Details

  • Additional Details
    Safety Cuff, Fleece Lined, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Construction
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray/Red
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Insulated Leather Palm Work Gloves Competitive Value C Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff Lined with Red Fleece
  • Description Keyword
    Cotton Lined
  • EN388
    4
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    1205
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)