Motion
1500KL
Sidekick® General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
Mi Item #03446502
MFR #1500KL
Price$9.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
Mi Item #03446502
MFR #1500KL

Mfr description
1500KL B SIDE LEATHER PALM W/KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige, White
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)