Motion
4320LH
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Brown
MI ITEM #03446503
MFR #4320LH
List Price$13.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Brown
MI ITEM #03446503
MFR #4320LH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.37/pr for your price

Overview

Mfr description
4320LH LEFT HAND 4320 WELDERS

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Left Hand
  • Color
    Brown
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar
  • Length
  • UPC_NO
    45143432097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text