Specifications
Dimensions
- Glove SizeM or Size 8
- Length12 in
Details
- ApplicationGeneral Purpose
- Coating CoverageFull
- Coating MaterialLatex
- Cuff TypeGauntlet
- Description KeywordUnlined
- Finger CoverageFull
- Grip PatternEtched
- Hand TypePair
- Lining MaterialCotton
- Lining SeamsSeamed Lining
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Product LinePlyflex
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetFDA
- Thumb StyleWing
- UPC_NO30451436885241
Overview
Mfr description
6885M PLYFLEX RUBBER DIP 12"