Motion
6885XL
Plyflex® General Purpose Work Gloves - X-Large Size, Rubber Coated, Gauntlet Cuff, Cotton Material
Mi Item #03446508
MFR #6885XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plyflex® General Purpose Work Gloves - X-Large Size, Rubber Coated, Gauntlet Cuff, Cotton Material
Mi Item #03446508
MFR #6885XL

Mfr description
6885XL PLYFLEX RUBBER DIP 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Latex
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Etched
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Plyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA
  • Thumb Style
    Wing
  • UPC_NO
    30451436885487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)