Motion
6885S
Plyflex® General Purpose Work Gloves - Small Size, Rubber Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446510
MFR #6885S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plyflex® General Purpose Work Gloves - Small Size, Rubber Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446510
MFR #6885S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6885S PLYFLEX RUBBER DIP 12"

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Etched
  • Standards Met
    FDA
  • Coating Material
    Rubber
  • Length
  • Product Line
    Plyflex
  • Description Keyword
    Unlined
  • UPC_NO
    30451436885173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text