Motion
97980M
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff
Mi Item #03446512
MFR #97980M
Price$3.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff
Mi Item #03446512
MFR #97980M

Mfr description
97980M LIGHT WEIGHT DIPPED NBR KNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.60/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11.0000 in

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Predalite
  • Thumb Style
    Wing
  • Thumb Type
    Straight
  • Type
    Glove
  • UPC_NO
    30451437980259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)