Motion
97980XL

MCR SAFETY
97980XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #03446513
MFR #97980XL
Your Price$3.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
97980XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #03446513
MFR #97980XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.60/pr(List $4.97)

Overview

Mfr description
97980XL LIGHT WEIGHT DIPPED NBR KNIT

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Nitrile
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451437980495
  • Type
    Glove
  • Series
    Predalite
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text