Motion
97981XL

MCR SAFETY
97981XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Nitrile Material
MI ITEM #03446515
MFR #97981XL
Price$4.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
97981XL

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, Nitrile Material
MI ITEM #03446515
MFR #97981XL

Mfr description
97981XL LIGHT WEIGHT DIPPED NBR KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10.5000 in, 26.67 cm
  • Men'S Size
    XL

Details

  • Additional Details
    Food Grade, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Nitrile Fully Coated Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Knit
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    97981 XL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predalite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Predalite
  • Standards Met
    ANSI/ISEA 105, FDA Compliant
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451437981485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)