Overview
Mfr description
97980S LIGHT WEIGHT DIPPED NBR KNIT
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Lining SeamsSeamed Lining
- Thumb StyleWing
- Coating MaterialNitrile
- Description KeywordUnlined
- UPC_NO30451437980181
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data