Motion
5049M
Med-Tech Disposable Glove - M Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
Mi Item #03446520
MFR #5049M
Price$18.16/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Med-Tech Disposable Glove - M Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
Mi Item #03446520
MFR #5049M

Mfr description
5049M EMT HI-RISK LATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/bx

Specifications

Dimensions

  • Finger Thickness
    11 mil
  • Glove Size
    M
  • Length  
    12 in
  • Palm Thickness - Imperial
    11 mil
  • Thickness
    11.0 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Harmonization Code
    4015.11.0150
  • Latex Free
    No
  • Manufacturer Catalog Number
    5049M
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Med-Tech"
  • Product Types
    Glove
  • Standards Met
    FDA, NFPA Certified
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451435049237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)