Motion
5049XL
Med-Tech Disposable Glove - X-Large Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
MI ITEM #03446521
MFR #5049XL
Price$17.78/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Med-Tech Disposable Glove - X-Large Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
MI ITEM #03446521
MFR #5049XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.78/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    12 in
  • Thickness
    11.0 mil

Details

  • Application
    Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Med-Tech"
  • Product Types
    Powder Free Disposable Glove
  • Standards Met
    FDA, NFPA Certified
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451435049473

Overview

Mfr description
5049XL EMT HI-RISK LATEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought