Motion
5049S
Med-Tech Disposable Glove - S Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
Mi Item #03446523
MFR #5049S
Price$18.16/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Med-Tech Disposable Glove - S Size, Latex, Textured Surface, Powder-Free, 11.0 mil Thick, Blue Color
Mi Item #03446523
MFR #5049S

Mfr description
5049S EMT HI-RISK LATEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.16/bx

Specifications

Dimensions

  • Finger Thickness
    11 mil
  • Glove Size
    S
  • Length  
    12 in
  • Palm Thickness - Imperial
    11 mil
  • Thickness
    11.0 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Medical Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    5049S
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Med-Tech"
  • Product Types
    Glove
  • Standards Met
    FDA, NFPA Certified
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451435049169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)