Specifications
Dimensions
- Cuff Length5.0000 in, 127 mm
- Glove SizeM or Size 8
Details
- ColorBeige
- Cuff TypeGauntlet
- Glove PatternGunn
- Hand TypePair
- Leather Material TypeCowhide
- Lining MaterialUnlined
- MaterialLeather
- Product LineMustang
- Split Or Grain LeatherSplit
- Stitching MaterialKevlar
- Thumb StyleStraight
- TypeWelding Glove
- UPC_NO30451434940263
- Welding ApplicationsMIG & TIG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)