Motion
4940XL
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446530
MFR #4940XL
Your Price$23.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446530
MFR #4940XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.42/pr(List $26.94)

Overview

Mfr description
4940XL MIG TIG 5" BELL CUFF

Specifications

  • Glove Size
    X-Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Beige
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar
  • Product Line
    Mustang
  • UPC_NO
    30451434940409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text