Motion
4940L
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446531
MFR #4940L
Price$23.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446531
MFR #4940L

Mfr description
4940L MIG TIG 5" BELL CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Beige
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Mustang
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451434940331
  • Welding Applications
    MIG & TIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)