Motion
911DPXL

MCR SAFETY
911DPXL

Luminator™ Leather Double Palm Glove - XL or Size 10, Synthetic Leather, Premium Grade, Color Black, Orange
MI ITEM #03446533
MFR #911DPXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
911DPXL

Luminator™ Leather Double Palm Glove - XL or Size 10, Synthetic Leather, Premium Grade, Color Black, Orange
MI ITEM #03446533
MFR #911DPXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
911DPXL LUMINATOR BLK SPLIT COW DBL PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    Premium Grade
  • Color
    Black, Orange
  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    MCR Safety Mechanics
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text