Motion
911DPL
Leather Double Palm Glove - L or Size 9, Synthetic Leather, Black, Orange
MI ITEM #03446534
MFR #911DPL
Your Price$15.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - L or Size 9, Synthetic Leather, Black, Orange
MI ITEM #03446534
MFR #911DPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.00/pr(List $17.25)

Overview

Mfr description
911DPL LUMINATOR BLK SPLIT COW DBL PALM

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Orange
  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text