Motion
911DPS
Luminator™ Leather Double Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Color Black/Orange
MI ITEM #03446536
MFR #911DPS
Price$11.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Double Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Color Black/Orange
MI ITEM #03446536
MFR #911DPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.20/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Double Palm, Knuckle Strap
  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black/Orange
  • Comfort Features
    Wing Thumb
  • Construction Description
    Wing Thumb
  • Cuff Type
    Hook & Loop
  • Description
    911DP-MCR Safety Mechanics Gloves-Reinforced Double Palm-Hi-Visibility Back-Reflective Knuckle Stripe and Fingertips-Rugged Double Stitched Double Palm
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Series
    911
  • Thumb Style
    Wing

Overview

Mfr description
911DPS LUMINATOR BLK SPLIT COW DBL PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought