Motion
921L
Luminator™ Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Select B+ Grade, Color Black, Orange
MI ITEM #03446538
MFR #921L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Select B+ Grade, Color Black, Orange
MI ITEM #03446538
MFR #921L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
921L LUMINATOR BLACK GRAIN COW PALM

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Select B+ Grade
  • Color
    Black, Orange
  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Series
    Red Ram
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought