Motion
921M
Luminator™ General Purpose Work Gloves - M or Size 8, Cowhide Grain Leather, Premium Grade, Color Black, Orange
MI ITEM #03446539
MFR #921M
Price$12.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ General Purpose Work Gloves - M or Size 8, Cowhide Grain Leather, Premium Grade, Color Black, Orange
MI ITEM #03446539
MFR #921M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.63/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, Orange
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Series
    Luminator
  • Thumb Style
    Wing

Overview

Mfr description
921M LUMINATOR BLACK GRAIN COW PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought