Motion
6962M
Duoprene® General Purpose Work Gloves - Medium Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446541
MFR #6962M
List Price$20.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duoprene® General Purpose Work Gloves - Medium Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446541
MFR #6962M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.12/pr for your price

Overview

Mfr description
6962M DUOPRENE 12" MEDIUM

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Blue
  • Hand Type
    Pair
  • Thumb Style
    Wing
  • Grip Pattern
    Sandpaper
  • Standards Met
    CE 2112
  • Coating Material
    Neoprene
  • Length
  • Product Line
    Duoprene
  • Description Keyword
    Unlined
  • UPC_NO
    30451436962225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text