Motion
6962S
Duoprene® General Purpose Work Glove - S or Size 7 Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
Mi Item #03446543
MFR #6962S
Price$20.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duoprene® General Purpose Work Glove - S or Size 7 Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
Mi Item #03446543
MFR #6962S

Mfr description
6962S DUOPRENE 12" SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.85/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    12 in
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Wing Thumb, Food Grade
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Black / Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Black on Blue Neoprene Coated Work Gloves Double Dipped Sandy Neoprene 12 Inch Length Fully Coated Brushed Interlock Liner
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Brushed Interlock
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    6962 S
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Finish
  • Product Line
    Duoprene
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Duoprene
  • Standards Met
    CE 2112
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451436962157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)