Motion
6914L
Neomax® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446546
MFR #6914L
List Price$21.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neomax® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446546
MFR #6914L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.06/pr for your price

Overview

Mfr description
6914L NEOMAX 14" LARGE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Except Cuff
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Thumb Style
    Wing
  • Grip Pattern
    Sandpaper
  • Coating Material
    Neoprene
  • Length
  • Product Line
    Neomax
  • Description Keyword
    Unlined
  • UPC_NO
    30451436914323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text