Motion
5406S
Chem-Tech® Chemical Resistant Gloves - Size Small, Latex, Gauntlet Cuff, 12 in Length, Blue
MI ITEM #03446548
MFR #5406S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chem-Tech® Chemical Resistant Gloves - Size Small, Latex, Gauntlet Cuff, 12 in Length, Blue
MI ITEM #03446548
MFR #5406S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5406S NEOPRENE ON LATEX STRAIGHT CUFF

Specifications

  • Glove Size
    Small
  • Material
    Latex
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    Chem-Tech
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • Standards Met
    FDA
  • Application
    General Purpose
  • Prop 65
    Yes
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text